




€28.00/ pieceexcl. VAT
€33.88incl. VAT
12 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HAVIT |
Series | AFC |
Flange type | SAE closed flange |
Pressure class | 3000 psi |
SAE flange size | 3 in |
Material | Steel |
Surface protection | Untreated |
Max. operation pressure | 160 bar |
Weight | 2.35 kg |
C | 106.4 mm |
D | 134 mm |
E | 61.9 mm |
F | 124 mm |
H | 24 mm |
L | 17.5 mm |
M | M 16x50 |