




€10.50/ pieceexcl. VAT
€12.71incl. VAT
9 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HAVIT |
Series | AFC |
Flange type | SAE closed flange |
Pressure class | 3000 psi |
SAE flange size | 1 in |
Material | Steel |
Surface protection | Untreated |
Max. operation pressure | 320 bar |
Weight | 0.37 kg |
C | 52.4 mm |
D | 70 mm |
E | 26.2 mm |
F | 60 mm |
H | 19 mm |
L | 11 mm |
M | M 10x35 |
€3.54/ pieceexcl. VAT
€4.28incl. VAT
1006 In stock - Estimated delivery date 05/11/2026