




€152.00/ pieceexcl. VAT
€183.92incl. VAT
2 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HAVIT |
Series | AFS |
Flange type | SAE butt weld flange |
Pressure class | 6000 psi |
SAE flange size | 2.1/2 in |
Pipe size | 73 x 7.01 mm |
Material | Steel |
Surface protection | Untreated |
Max. operation pressure | 420 bar |
Weight | 6.73 kg |
A | 74 mm |
C | 123.8 mm |
D | 180 mm |
E | 58.8 mm |
F | 152 mm |
G | 80 mm |
H | 45 mm |
L | 26 mm |
M | M 24x80 |