




€22.60/ pieceexcl. VAT
€27.35incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HAVIT |
Series | AFS |
Flange type | SAE butt weld flange |
Pressure class | 6000 psi |
SAE flange size | 1 in |
Pipe size | 33.4 x 4.5 mm |
Material | Steel |
Surface protection | Untreated |
Max. operation pressure | 420 bar |
Weight | 0.63 kg |
A | 34 mm |
C | 57.2 mm |
D | 79 mm |
E | 27.8 mm |
F | 68 mm |
G | 41 mm |
H | 21 mm |
L | 13 mm |
M | M 12x45 |
€3.54/ pieceexcl. VAT
€4.28incl. VAT
1006 In stock - Estimated delivery date 05/11/2026