HAVIT

HAVIT SAE butt weld flange schedule 80 AFS-116ST80

  • ERIKS:14307427
Image 1
Image 2
Image 1
Image 2
Supplied without bolt set and O-ring.
Save to list

€76.00/ pieceexcl. VAT

€91.96incl. VAT

4 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HAVIT
Series
AFS
Flange type
SAE butt weld flange
Pressure class
3000 psi
SAE flange size
4 in
Pipe size
114.3 x 8.56 mm
Material
Steel
Surface protection
Untreated
Max. operation pressure
35 bar
Weight
2.99 kg
A
115.5 mm
C
130.2 mm
D
162 mm
E
77.8 mm
F
146 mm
G
48 mm
H
27 mm
L
17.5 mm
M
M 16x50
Spare parts & accessories

€12.69/ pieceexcl. VAT

€15.35incl. VAT

446 In stock - Estimated delivery date 06/11/2026