HAVIT

HAVIT SAE butt weld flange schedule 80 AFS-112ST80

  • ERIKS:14480119
Image 1
Image 2
Image 1
Image 2
Supplied without bolt set and O-ring.
Save to list

€46.20/ pieceexcl. VAT

€55.90incl. VAT

4 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HAVIT
Series
AFS
Flange type
SAE butt weld flange
Pressure class
3000 psi
SAE flange size
3 in
Pipe size
88.9 x 7.6 mm
Material
Steel
Surface protection
Untreated
Max. operation pressure
160 bar
Weight
2.29 kg
A
92 mm
C
106.4 mm
D
134 mm
E
61.9 mm
F
124 mm
G
50 mm
H
27 mm
L
17.5 mm
M
M 16x50
Spare parts & accessories

€9.14/ pieceexcl. VAT

€11.06incl. VAT

21 In stock - Estimated delivery date 06/11/2026