HAVIT

HAVIT SAE butt weld flange schedule 80 AFS-110ST10

  • ERIKS:14307187
Image 1
Image 2
Image 1
Image 2
Supplied without bolt set and O-ring.
Save to list

€40.10/ pieceexcl. VAT

€48.52incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HAVIT
Series
AFS
Flange type
SAE butt weld flange
Pressure class
3000 psi
SAE flange size
2.1/2 in
Pipe size
73 x 3 mm
Material
Steel
Surface protection
Untreated
Max. operation pressure
175 bar
Weight
1.51 kg
A
73 mm
B1
67 mm
B2
63 mm
C
88.9 mm
D
114 mm
E
50.8 mm
F
105 mm
G
50 mm
H
25 mm
L
13.5 mm
M
M 12x45
Spare parts & accessories

€7.19/ pieceexcl. VAT

€8.70incl. VAT

810 In stock - Estimated delivery date 06/11/2026