HAVIT

HAVIT SAE butt weld flange schedule 80 AFS-102ST10

  • ERIKS:14306744
Image 1
Image 2
Image 1
Image 2
Supplied without bolt set and O-ring.
Save to list

€18.40/ pieceexcl. VAT

€22.26incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HAVIT
Series
AFS
Flange type
SAE butt weld flange
Pressure class
3000 psi
SAE flange size
1 in
Pipe size
33.4 x 2.8 mm
Material
Steel
Surface protection
Untreated
Max. operation pressure
320 bar
Weight
0.4 kg
A
34 mm
B1
27.8 mm
B2
25 mm
C
52.4 mm
D
70 mm
E
26.2 mm
F
55 mm
G
38 mm
H
18 mm
L
11 mm
M
M 10x35
Spare parts & accessories

€3.54/ pieceexcl. VAT

€4.28incl. VAT

1006 In stock - Estimated delivery date 06/11/2026