




€266.50/ pieceexcl. VAT
€322.46incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HAVIT |
Series | AFS |
Flange type | SAE butt weld flange |
Pressure class | 6000 psi |
SAE flange size | 3 in |
Pipe size | 88.9 x 11.13 mm |
Material | Steel |
Surface protection | Untreated |
Max. operation pressure | 420 bar |
Weight | 11.05 kg |
A | 90 mm |
C | 152.4 mm |
D | 208 mm |
E | 71.6 mm |
F | 178 mm |
G | 90 mm |
H | 55 mm |
L | 33 mm |
M | M 30x90 |