HAVIT

HAVIT SAE butt weld flange schedule 160 AFS-407ST160

  • ERIKS:14308064
Image 1
Image 2
Image 1
Image 2
Supplied without bolt set and O-ring.
Save to list

€152.00/ pieceexcl. VAT

€183.92incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HAVIT
Series
AFS
Flange type
SAE butt weld flange
Pressure class
6000 psi
SAE flange size
2.1/2 in
Pipe size
73 x 9.5 mm
Material
Steel
Surface protection
Untreated
Max. operation pressure
420 bar
Weight
6.97 kg
A
74 mm
C
123.8 mm
D
180 mm
E
58.8 mm
F
152 mm
G
80 mm
H
45 mm
L
26 mm
M
M 24x80
Spare parts & accessories

€7.19/ pieceexcl. VAT

€8.70incl. VAT

810 In stock - Estimated delivery date 06/11/2026