HAVIT

HAVIT SAE butt weld flange schedule 160 AFS-401ST160

  • ERIKS:14307596
Image 1
Image 2
Image 1
Image 2
Supplied without bolt set and O-ring.
Save to list

€15.10/ pieceexcl. VAT

€18.27incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HAVIT
Series
AFS
Flange type
SAE butt weld flange
Pressure class
6000 psi
SAE flange size
1/2 in
Pipe size
21.3 x 4.8 mm
Material
Steel
Surface protection
Untreated
Max. operation pressure
420 bar
Weight
0.25 kg
A
21.5 mm
C
40.5 mm
D
54 mm
E
18.2 mm
F
46 mm
G
36 mm
H
16 mm
L
9 mm
M
M 8x30
Spare parts & accessories

€2.41/ pieceexcl. VAT

€2.92incl. VAT

2661 In stock - Estimated delivery date 06/11/2026