




€75.50/ pieceexcl. VAT
€91.36incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HAVIT |
Series | AFS |
Flange type | SAE butt weld flange |
Pressure class | 3000 psi |
SAE flange size | 3.1/2 in |
Pipe size | 101.6 x 5.7 mm |
Material | Steel |
Surface protection | Untreated |
Max. operation pressure | 35 bar |
Weight | 2.57 kg |
A | 103 mm |
B1 | 90.1 mm |
B2 | 89 mm |
C | 120.7 mm |
D | 152 mm |
E | 69.9 mm |
F | 136 mm |
G | 48 mm |
H | 27 mm |
L | 17.5 mm |
M | M 16x50 |
€10.84/ pieceexcl. VAT
€13.12incl. VAT
594 In stock - Estimated delivery date 06/11/2026