




€18.40/ pieceexcl. VAT
€22.26incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HAVIT |
Series | AFS |
Flange type | SAE butt weld flange |
Pressure class | 3000 psi |
SAE flange size | 1 in |
Pipe size | 33.4 x 3.4 mm |
Material | Steel |
Surface protection | Untreated |
Max. operation pressure | 320 bar |
Weight | 0.41 kg |
A | 34 mm |
B1 | 26.6 mm |
B2 | 25 mm |
C | 52.4 mm |
D | 70 mm |
E | 26.2 mm |
F | 55 mm |
G | 38 mm |
H | 18 mm |
L | 11 mm |
M | M 10x35 |