HAVIT

HAVIT SAE butt weld flange metric ND 40 AFS-112STRE76,1

  • ERIKS:14307313
Image 1
Image 2
Image 1
Image 2
Supplied without bolt set and O-ring.
Save to list

€45.30/ pieceexcl. VAT

€54.81incl. VAT

Estimated delivery date - 26/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HAVIT
Series
AFS
Flange type
SAE butt weld flange
Pressure class
3000 psi
SAE flange size
3 in
Pipe size
76.1 x 3.6 mm
Material
Steel
Surface protection
Untreated
Max. operation pressure
160 bar
Weight
2.05 kg
A
77 mm
B1
69 mm
C
106.4 mm
D
134 mm
E
61.9 mm
F
124 mm
G
51 mm
H
26 mm
L
17.5 mm
M
M 16x50
Spare parts & accessories

€9.14/ pieceexcl. VAT

€11.06incl. VAT

21 In stock - Estimated delivery date 10/11/2026