HAVIT

HAVIT SAE butt weld flange metric ND 40 AFS-108STRE60,3

  • ERIKS:14307114
Image 1
Image 2
Image 1
Image 2
Supplied without bolt set and O-ring.
Save to list

€32.00/ pieceexcl. VAT

€38.72incl. VAT

Estimated delivery date - 26/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HAVIT
Series
AFS
Flange type
SAE butt weld flange
Pressure class
3000 psi
SAE flange size
2 in
Pipe size
60.3 x 3.6 mm
Material
Steel
Surface protection
Untreated
Max. operation pressure
210 bar
Weight
1.19 kg
A
61 mm
B1
53 mm
B2
49 mm
C
77.8 mm
D
102 mm
E
42.9 mm
F
90 mm
G
45 mm
H
25 mm
L
13.5 mm
M
M 12x45
Spare parts & accessories

€5.79/ pieceexcl. VAT

€7.01incl. VAT

2878 In stock - Estimated delivery date 10/11/2026