HAVIT

HAVIT SAE butt weld flange metric ND 40 AFS-100STRE26,9

  • ERIKS:14480147
Image 1
Image 2
Image 1
Image 2
Supplied without bolt set and O-ring.
Save to list

€16.10/ pieceexcl. VAT

€19.48incl. VAT

Estimated delivery date - 26/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HAVIT
Series
AFS
Flange type
SAE butt weld flange
Pressure class
3000 psi
SAE flange size
3/4 in
Pipe size
26.9 x 2.6 mm
Material
Steel
Surface protection
Untreated
Max. operation pressure
350 bar
Weight
0.39 kg
A
28 mm
B1
21.5 mm
B2
19 mm
C
47.6 mm
D
65 mm
E
22.3 mm
F
50 mm
G
36 mm
H
18 mm
L
11 mm
M
M 10x35
Spare parts & accessories

€2.89/ pieceexcl. VAT

€3.50incl. VAT

3189 In stock - Estimated delivery date 10/11/2026