




€167.50/ pieceexcl. VAT
€202.68incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HAVIT |
Series | AFS |
Flange type | SAE butt weld flange |
Pressure class | 6000 psi |
SAE flange size | 2 in |
Pipe size | 76.1 x 12.5 mm |
Material | Steel |
Surface protection | Untreated |
Max. operation pressure | 420 bar |
Weight | 2.96 kg |
A | 77 mm |
B1 | 77 mm |
B2 | 48 mm |
C | 96.8 mm |
D | 134 mm |
E | 44.5 mm |
F | 114 mm |
G | 80 mm |
H | 33 mm |
L | 21 mm |
M | M 20x65 |
€5.79/ pieceexcl. VAT
€7.01incl. VAT
2878 In stock - Estimated delivery date 09/11/2026