HAVIT

HAVIT SAE butt weld flange metric AFS-406SRE60,3

  • ERIKS:14308011
Image 1
Image 2
Image 1
Image 2
Supplied without bolt set and O-ring.
Save to list

€59.40/ pieceexcl. VAT

€71.87incl. VAT

Estimated delivery date - 26/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HAVIT
Series
AFS
Flange type
SAE butt weld flange
Pressure class
6000 psi
SAE flange size
2 in
Pipe size
60.3 x 10 mm
Material
Steel
Surface protection
Untreated
Max. operation pressure
420 bar
Weight
2.45 kg
A
61 mm
B1
61 mm
B2
40 mm
C
96.8 mm
D
134 mm
E
44.5 mm
F
114 mm
G
65 mm
H
37 mm
L
21 mm
M
M 20x70
Spare parts & accessories

€5.79/ pieceexcl. VAT

€7.01incl. VAT

2878 In stock - Estimated delivery date 09/11/2026