HAVIT

HAVIT SAE butt weld flange metric AFS-404SRE38

  • ERIKS:14307853
Image 1
Image 2
Image 1
Image 2
Supplied without bolt set and O-ring.
Save to list

€26.40/ pieceexcl. VAT

€31.94incl. VAT

Estimated delivery date - 26/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HAVIT
Series
AFS
Flange type
SAE butt weld flange
Pressure class
6000 psi
SAE flange size
1.1/4 in
Pipe size
38 x 6 mm
Material
Steel
Surface protection
Untreated
Max. operation pressure
420 bar
Weight
1.04 kg
A
38 mm
B1
38 mm
B2
26 mm
C
66.6 mm
D
95 mm
E
31.8 mm
F
78 mm
G
44 mm
H
25 mm
L
15 mm
M
M 14x50
Spare parts & accessories

€3.95/ pieceexcl. VAT

€4.78incl. VAT

1037 In stock - Estimated delivery date 09/11/2026