




€17.90/ pieceexcl. VAT
€21.66incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HAVIT |
Series | AFS |
Flange type | SAE butt weld flange |
Pressure class | 6000 psi |
SAE flange size | 3/4 in |
Pipe size | 20 x 3 mm |
Material | Steel |
Surface protection | Untreated |
Max. operation pressure | 420 bar |
Weight | 0.5 kg |
A | 20 mm |
B1 | 20 mm |
B2 | 14 mm |
C | 50.8 mm |
D | 71 mm |
E | 23.8 mm |
F | 55 mm |
G | 35 mm |
H | 21 mm |
L | 11 mm |
M | M 10x35 |
€2.89/ pieceexcl. VAT
€3.50incl. VAT
3199 In stock - Estimated delivery date 09/11/2026