




€38.90/ pieceexcl. VAT
€47.07incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HAVIT |
Series | AFS |
Flange type | SAE butt weld flange |
Pressure class | 3000 psi |
SAE flange size | 2.1/2 in |
Pipe size | 76.1 x 7.1 mm |
Material | Steel |
Surface protection | Untreated |
Max. operation pressure | 175 bar |
Weight | 1.4 kg |
A | 77 mm |
B1 | 77 mm |
B2 | 62 mm |
C | 88.9 mm |
D | 114 mm |
E | 50.8 mm |
F | 105 mm |
G | 50 mm |
H | 25 mm |
L | 13.5 mm |
M | M 12x45 |