




€32.00/ pieceexcl. VAT
€38.72incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HAVIT |
Series | AFS |
Flange type | SAE butt weld flange |
Pressure class | 3000 psi |
SAE flange size | 2 in |
Pipe size | 60.3 x 5.6 mm |
Material | Steel |
Surface protection | Untreated |
Max. operation pressure | 210 bar |
Weight | 1.2 kg |
A | 61 mm |
B1 | 61 mm |
B2 | 49 mm |
C | 77.8 mm |
D | 102 mm |
E | 42.9 mm |
F | 90 mm |
G | 45 mm |
H | 25 mm |
L | 13.5 mm |
M | M 12x45 |
€5.79/ pieceexcl. VAT
€7.01incl. VAT
2878 In stock - Estimated delivery date 09/11/2026