




€20.40/ pieceexcl. VAT
€24.68incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HAVIT |
Series | AFS |
Flange type | SAE butt weld flange |
Pressure class | 3000 psi |
SAE flange size | 1.1/4 in |
Pipe size | 42 x 3 mm |
Material | Steel |
Surface protection | Untreated |
Max. operation pressure | 280 bar |
Weight | 0.66 kg |
A | 43 mm |
B1 | 43 mm |
B2 | 31 mm |
C | 58.7 mm |
D | 79 mm |
E | 30.2 mm |
F | 68 mm |
G | 41 mm |
H | 21 mm |
L | 11.5 mm |
M | M 10x40 |
€3.95/ pieceexcl. VAT
€4.78incl. VAT
1037 In stock - Estimated delivery date 09/11/2026