




€59.40/ pieceexcl. VAT
€71.87incl. VAT
4 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HAVIT |
Series | AFS |
Flange type | SAE butt weld flange |
Pressure class | 6000 psi |
SAE flange size | 2 in |
Pipe size | 61 x 49.2 mm |
Material | Steel |
Surface protection | Untreated |
Max. operation pressure | 250 bar |
Weight | 2.45 kg |
A | 61 mm |
B | 49.2 mm |
C | 96.8 mm |
D | 134 mm |
E | 44.5 mm |
F | 114 mm |
G | 65 mm |
H | 37 mm |
L | 21 mm |
M | M 20x70 |
€5.79/ pieceexcl. VAT
€7.01incl. VAT
2886 In stock - Estimated delivery date 06/11/2026