HAVIT

HAVIT SAE butt weld flange inch AFS-080ST

  • ERIKS:14480145
Image 1
Image 2
Image 1
Image 2
Supplied without bolt set and O-ring.
Save to list

€13.20/ pieceexcl. VAT

€15.97incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HAVIT
Series
AFS
Flange type
SAE butt weld flange
Pressure class
3000 psi
SAE flange size
1/2 in
Pipe size
21.5 x 13 mm
Material
Steel
Surface protection
Untreated
Max. operation pressure
350 bar
Weight
0.28 kg
A
21.5 mm
B
13 mm
C
38.1 mm
D
54 mm
E
17.5 mm
F
46 mm
G
36 mm
H
16 mm
L
9 mm
M
M 8x30
Spare parts & accessories

€2.41/ pieceexcl. VAT

€2.92incl. VAT

2661 In stock - Estimated delivery date 05/11/2026