HAVIT

HAVIT SAE butt weld flange companion schedule 80 GFS-406ST80

  • ERIKS:14310466
Image 1
Image 2
Image 1
Image 2
Save to list

€64.20/ pieceexcl. VAT

€77.68incl. VAT

Estimated delivery date - 26/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HAVIT
Series
GFS
Flange type
SAE butt weld flange companion
Pressure class
6000 psi
SAE flange size
2 in
Pipe size
60.3 x 5.5 mm
Material
Steel
Surface protection
Untreated
Max. operation pressure
420 bar
A
61 mm
C
96.8 mm
D
134 mm
E
44.5 mm
F
114 mm
G
65 mm
H
37 mm
M
M 20
Spare parts & accessories

€5.79/ pieceexcl. VAT

€7.01incl. VAT

2878 In stock - Estimated delivery date 10/11/2026