HAVIT

HAVIT SAE butt weld flange companion schedule 80 GFS-104ST10

  • ERIKS:14309924
Image 1
Image 2
Image 1
Image 2
Save to list

€21.70/ pieceexcl. VAT

€26.26incl. VAT

Estimated delivery date - 26/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HAVIT
Series
GFS
Flange type
SAE butt weld flange companion
Pressure class
3000 psi
SAE flange size
1.1/4 in
Pipe size
42.2 x 2.8 mm
Material
Steel
Surface protection
Untreated
Max. operation pressure
280 bar
A
42.8 mm
B1
36.6 mm
B2
32 mm
C
58.7 mm
D
79 mm
E
30.2 mm
F
68 mm
G
41 mm
H
21 mm
M
M 10
Spare parts & accessories

€3.95/ pieceexcl. VAT

€4.78incl. VAT

1037 In stock - Estimated delivery date 10/11/2026