




€16.80/ pieceexcl. VAT
€20.33incl. VAT
11 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HAVIT |
Series | GFS |
Flange type | SAE butt weld flange companion |
Pressure class | 3000 psi |
SAE flange size | 1 in |
Pipe size | 33.4 x 4.6 mm |
Material | Steel |
Surface protection | Untreated |
Max. operation pressure | 320 bar |
A | 34 mm |
C | 52.4 mm |
D | 70 mm |
E | 26.2 mm |
F | 55 mm |
G | 38 mm |
H | 18 mm |
M | M 10 |