HAVIT

HAVIT SAE butt weld flange companion schedule 80 GFS-102ST10

  • ERIKS:14309867
Image 1
Image 2
Image 1
Image 2
Save to list

€18.40/ pieceexcl. VAT

€22.26incl. VAT

Estimated delivery date - 26/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HAVIT
Series
GFS
Flange type
SAE butt weld flange companion
Pressure class
3000 psi
SAE flange size
1 in
Pipe size
33.4 x 2.8 mm
Material
Steel
Surface protection
Untreated
Max. operation pressure
320 bar
A
34 mm
B1
27.8 mm
B2
25 mm
C
52.4 mm
D
70 mm
E
26.2 mm
F
55 mm
G
38 mm
H
18 mm
M
M 10
Spare parts & accessories

€3.54/ pieceexcl. VAT

€4.28incl. VAT

986 In stock - Estimated delivery date 10/11/2026