HAVIT

HAVIT SAE butt weld flange companion schedule 80 GFS-100ST80

  • ERIKS:14480124
Image 1
Image 2
Image 1
Image 2
Save to list

€14.70/ pieceexcl. VAT

€17.79incl. VAT

Estimated delivery date - 26/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HAVIT
Series
GFS
Flange type
SAE butt weld flange companion
Pressure class
3000 psi
SAE flange size
3/4 in
Pipe size
26.7 x 3.9 mm
Material
Steel
Surface protection
Untreated
Max. operation pressure
350 bar
A
28 mm
C
47.6 mm
D
65 mm
E
22.3 mm
F
50 mm
G
36 mm
H
18 mm
M
M 10
Spare parts & accessories

€2.89/ pieceexcl. VAT

€3.50incl. VAT

3189 In stock - Estimated delivery date 10/11/2026