




€27.60/ pieceexcl. VAT
€33.40incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HAVIT |
Series | GFS |
Flange type | SAE butt weld flange companion |
Pressure class | 6000 psi |
SAE flange size | 1.1/4 in |
Pipe size | 42.2 x 6.35 mm |
Material | Steel |
Surface protection | Untreated |
Max. operation pressure | 420 bar |
A | 42.8 mm |
C | 66.6 mm |
D | 93 mm |
E | 31.8 mm |
F | 78 mm |
G | 44 mm |
H | 25 mm |
M | M 14 |
€3.95/ pieceexcl. VAT
€4.78incl. VAT
1037 In stock - Estimated delivery date 10/11/2026