HAVIT

HAVIT SAE butt weld flange companion schedule 160 GFS-112ST40

  • ERIKS:14310131
Image 1
Image 2
Image 1
Image 2
Save to list

€50.60/ pieceexcl. VAT

€61.23incl. VAT

Estimated delivery date - 26/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HAVIT
Series
GFS
Flange type
SAE butt weld flange companion
Pressure class
3000 psi
SAE flange size
3 in
Pipe size
88.9 x 5.5 mm
Material
Steel
Surface protection
Untreated
Max. operation pressure
160 bar
A
92 mm
B1
77.9 mm
B2
73 mm
C
106.4 mm
D
134 mm
E
61.9 mm
F
124 mm
G
50 mm
H
27 mm
M
M 16
Spare parts & accessories

€9.14/ pieceexcl. VAT

€11.06incl. VAT

21 In stock - Estimated delivery date 10/11/2026