HAVIT

HAVIT SAE butt weld flange companion schedule 160 GFS-110ST40

  • ERIKS:14310088
Image 1
Image 2
Image 1
Image 2
Save to list

€40.10/ pieceexcl. VAT

€48.52incl. VAT

Estimated delivery date - 26/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HAVIT
Series
GFS
Flange type
SAE butt weld flange companion
Pressure class
3000 psi
SAE flange size
2.1/2 in
Pipe size
73 x 5.1 mm
Material
Steel
Surface protection
Untreated
Max. operation pressure
175 bar
A
73 mm
B1
62.8 mm
C
88.9 mm
D
114 mm
E
50.8 mm
F
105 mm
G
50 mm
H
25 mm
M
M 12
Spare parts & accessories

€7.19/ pieceexcl. VAT

€8.70incl. VAT

806 In stock - Estimated delivery date 10/11/2026