HAVIT

HAVIT SAE butt weld flange companion metric pipes GFS-404SRE38

  • ERIKS:14480179
Image 1
Image 2
Image 1
Image 2
Save to list

€29.00/ pieceexcl. VAT

€35.09incl. VAT

13 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HAVIT
Series
GFS
Flange type
SAE butt weld flange companion
Pressure class
6000 psi
SAE flange size
1.1/4 in
Pipe size
38 x 6 mm
Material
Steel
Surface protection
Untreated
Max. operation pressure
420 bar
Weight
1.08 kg
A
38 mm
B1
38 mm
B2
26 mm
C
66.6 mm
D
95 mm
E
31.8 mm
F
78 mm
G
44 mm
H
25 mm
M
M 14
Spare parts & accessories

€3.95/ pieceexcl. VAT

€4.78incl. VAT

1037 In stock - Estimated delivery date 10/11/2026