




€46.90/ pieceexcl. VAT
€56.75incl. VAT
Estimated delivery date - 27/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HAVIT |
Series | GFS |
Flange type | SAE butt weld flange companion |
Pressure class | 3000 psi |
SAE flange size | 3 in |
Pipe size | 76.1 x 7.1 mm |
Material | Steel |
Surface protection | Untreated |
Max. operation pressure | 160 bar |
Weight | 2.15 kg |
A | 77 mm |
B1 | 77 mm |
B2 | 62 mm |
C | 106.4 mm |
D | 134 mm |
E | 61.9 mm |
F | 125 mm |
G | 51 mm |
H | 26 mm |
M | M 16 |