




€14.70/ pieceexcl. VAT
€17.79incl. VAT
Estimated delivery date - 27/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HAVIT |
Series | GFS |
Flange type | SAE butt weld flange companion |
Pressure class | 3000 psi |
SAE flange size | 3/4 in |
Pipe size | 28 x 3 mm |
Material | Steel |
Surface protection | Untreated |
Max. operation pressure | 350 bar |
Weight | 0.39 kg |
A | 28 mm |
B1 | 28 mm |
B2 | 19 mm |
C | 47.6 mm |
D | 65 mm |
E | 22.3 mm |
F | 50 mm |
G | 36 mm |
H | 18 mm |
M | M 10 |
€2.89/ pieceexcl. VAT
€3.50incl. VAT
3189 In stock - Estimated delivery date 10/11/2026