HAVIT

HAVIT SAE butt weld flange companion metric ND 40 GFS-118STRE139FL

  • ERIKS:14480177
Image 1
Image 2
Image 1
Image 2
Save to list

€94.70/ pieceexcl. VAT

€114.59incl. VAT

Estimated delivery date - 27/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HAVIT
Series
GFS
Flange type
SAE butt weld flange companion
Pressure class
3000 psi
SAE flange size
5 in
Pipe size
139.7 x 4 mm
Material
Steel
Surface protection
Untreated
Max. operation pressure
35 bar
Weight
2.8 kg
A
141 mm
B1
141 mm
B2
131 mm
C
152.4 mm
D
190 mm
E
92.1 mm
F
170 mm
G
28 mm
H
28 mm
M
M 16
Spare parts & accessories

€16.79/ pieceexcl. VAT

€20.32incl. VAT

285 In stock - Estimated delivery date 10/11/2026