HAVIT

HAVIT SAE butt weld flange companion inch pipes GFS-404ST

  • ERIKS:14310377
Image 1
Image 2
Image 1
Image 2
Save to list

€26.40/ pieceexcl. VAT

€31.94incl. VAT

Estimated delivery date - 26/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HAVIT
Series
GFS
Flange type
SAE butt weld flange companion
Pressure class
6000 psi
SAE flange size
1.1/4 in
Pipe size
42.8 x 32 mm
Material
Steel
Surface protection
Untreated
Max. operation pressure
375 bar
Weight
1.2 kg
A
42.8 mm
B
32 mm
C
66.6 mm
D
93 mm
E
31.8 mm
F
78 mm
G
44 mm
H
25 mm
M
M 14
Spare parts & accessories

€3.95/ pieceexcl. VAT

€4.78incl. VAT

1037 In stock - Estimated delivery date 10/11/2026