HAVIT

HAVIT SAE butt weld flange companion inch pipes GFS-403ST

  • ERIKS:14310339
Image 1
Image 2
Image 1
Image 2
Save to list

€20.60/ pieceexcl. VAT

€24.93incl. VAT

Estimated delivery date - 26/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HAVIT
Series
GFS
Flange type
SAE butt weld flange companion
Pressure class
6000 psi
SAE flange size
1 in
Pipe size
34 x 25 mm
Material
Steel
Surface protection
Untreated
Max. operation pressure
420 bar
Weight
0.76 kg
A
34 mm
B
25 mm
C
57.2 mm
D
79 mm
E
27.8 mm
F
68 mm
G
41 mm
H
21 mm
M
M 12
Spare parts & accessories

€3.54/ pieceexcl. VAT

€4.28incl. VAT

986 In stock - Estimated delivery date 10/11/2026