HAVIT

HAVIT SAE butt weld flange companion inch pipes GFS-106ST

  • ERIKS:14309976
Image 1
Image 2
Image 1
Image 2
Save to list

€23.30/ pieceexcl. VAT

€28.19incl. VAT

Estimated delivery date - 26/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HAVIT
Series
GFS
Flange type
SAE butt weld flange companion
Pressure class
3000 psi
SAE flange size
1.1/2 in
Pipe size
48.6 x 38 mm
Material
Steel
Surface protection
Untreated
Max. operation pressure
210 bar
Weight
1.05 kg
A
48.6 mm
B
38 mm
C
69.9 mm
D
93 mm
E
35.7 mm
F
78 mm
G
44 mm
H
25 mm
M
M 12
Spare parts & accessories

€4.83/ pieceexcl. VAT

€5.84incl. VAT

1805 In stock - Estimated delivery date 10/11/2026