




€221.00/ pieceexcl. VAT
€267.41incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HAVIT |
Series | AFS |
Flange type | SAE BSP pipe threaded flange |
Pressure class | 6000 psi |
SAE flange size | 3 in |
Material | Steel |
Surface protection | Untreated |
Thread form | BSP |
Thread Size | G 3" |
Max. operation pressure | 420 bar |
Fastening screws | M 30x90 |
A | G 3" |
B | 73 mm |
C | 152.4 mm |
D | 208 mm |
E | 71.6 mm |
F | 178 mm |
G | 90 mm |
H | 55 mm |
I | 40 mm |
L | 33 mm |
M | M 30x90 |