




€139.00/ pieceexcl. VAT
€168.19incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HAVIT |
Series | AFS |
Flange type | SAE BSP pipe threaded flange |
Pressure class | 6000 psi |
SAE flange size | 2.1/2 in |
Material | Steel |
Surface protection | Untreated |
Thread form | BSP |
Thread Size | G 2.1/2" |
Max. operation pressure | 420 bar |
Fastening screws | M 24x80 |
Weight | 6.75 kg |
A | G 2.1/2" |
B | 63 mm |
C | 123.8 mm |
D | 180 mm |
E | 58.8 mm |
F | 152 mm |
G | 80 mm |
H | 45 mm |
I | 32 mm |
L | 26 mm |
M | M 24x80 |