




€64.10/ pieceexcl. VAT
€77.56incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HAVIT |
Series | AFS |
Flange type | SAE BSP pipe threaded flange |
Pressure class | 6000 psi |
SAE flange size | 2 in |
Material | Steel |
Surface protection | Untreated |
Thread form | BSP |
Thread Size | G 1.1/2" |
Max. operation pressure | 420 bar |
Fastening screws | M 20x70 |
Weight | 2.55 kg |
A | G 1.1/2" |
B | 38 mm |
C | 96.8 mm |
D | 134 mm |
E | 44.5 mm |
F | 114 mm |
G | 65 mm |
H | 37 mm |
I | 30 mm |
L | 21 mm |
M | M 20x70 |
€5.79/ pieceexcl. VAT
€7.01incl. VAT
2886 In stock - Estimated delivery date 05/11/2026