




€46.70/ pieceexcl. VAT
€56.51incl. VAT
11 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HAVIT |
Series | AFS |
Flange type | SAE BSP pipe threaded flange |
Pressure class | 6000 psi |
SAE flange size | 1.1/2 in |
Material | Steel |
Surface protection | Zinc-Nickel |
Thread form | BSP |
Thread Size | G 1.1/4" |
Max. operation pressure | 420 bar |
Fastening screws | M 16x50 |
Weight | 1.75 kg |
A | G 1.1/4" |
B | 32 mm |
C | 79.3 mm |
D | 112 mm |
E | 36.5 mm |
F | 94 mm |
G | 50 mm |
H | 30 mm |
I | 28 mm |
L | 17 mm |
M | M 16x50 |
€4.83/ pieceexcl. VAT
€5.84incl. VAT
1805 In stock - Estimated delivery date 06/11/2026