




€26.80/ pieceexcl. VAT
€32.43incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HAVIT |
Series | AFS |
Flange type | SAE BSP pipe threaded flange |
Pressure class | 6000 psi |
SAE flange size | 1 in |
Material | Steel |
Surface protection | Zinc-Nickel |
Thread form | BSP |
Thread Size | G 3/4" |
Max. operation pressure | 420 bar |
Fastening screws | M 12x45 |
Weight | 0.8 kg |
A | G 3/4" |
B | 19 mm |
C | 57.2 mm |
D | 81 mm |
E | 27.8 mm |
F | 65 mm |
G | 42 mm |
H | 25 mm |
I | 24 mm |
L | 13 mm |
M | M 12x45 |
€3.54/ pieceexcl. VAT
€4.28incl. VAT
1006 In stock - Estimated delivery date 05/11/2026