HAVIT

HAVIT SAE BSP pipe threaded flange AFS-402G-012

  • ERIKS:14307641
Image 1
Image 2
Image 1
Image 2
Supplied without bolt set and O-ring.
Save to list

€18.80/ pieceexcl. VAT

€22.75incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HAVIT
Series
AFS
Flange type
SAE BSP pipe threaded flange
Pressure class
6000 psi
SAE flange size
3/4 in
Material
Steel
Surface protection
Untreated
Thread form
BSP
Thread Size
G 1/2"
Max. operation pressure
420 bar
Fastening screws
M 10x35
Weight
0.55 kg
A
G 1/2"
B
13 mm
C
50.8 mm
D
71 mm
E
23.8 mm
F
55 mm
G
35 mm
H
21 mm
I
22 mm
L
11 mm
M
M 10x35
Spare parts & accessories

€2.89/ pieceexcl. VAT

€3.50incl. VAT

3199 In stock - Estimated delivery date 05/11/2026