




€14.50/ pieceexcl. VAT
€17.55incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HAVIT |
Series | AFS |
Flange type | SAE BSP pipe threaded flange |
Pressure class | 6000 psi |
SAE flange size | 1/2 in |
Material | Steel |
Surface protection | Untreated |
Thread form | BSP |
Thread Size | G 1/2" |
Max. operation pressure | 420 bar |
Fastening screws | M 8x30 |
Weight | 0.26 kg |
A | G 1/2" |
B | 13 mm |
C | 40.5 mm |
D | 54 mm |
E | 18.2 mm |
F | 46 mm |
G | 36 mm |
H | 16 mm |
I | 19 mm |
L | 9 mm |
M | M 8x30 |
€2.41/ pieceexcl. VAT
€2.92incl. VAT
2661 In stock - Estimated delivery date 05/11/2026