HAVIT

HAVIT SAE BSP pipe threaded flange AFS-114G-300-ZiNi

  • ERIKS:14307338
Image 1
Image 2
Image 1
Image 2
Supplied without bolt set and O-ring.
Save to list

€79.40/ pieceexcl. VAT

€96.07incl. VAT

4 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HAVIT
Series
AFS
Flange type
SAE BSP pipe threaded flange
Pressure class
3000 psi
SAE flange size
3.1/2 in
Material
Steel
Surface protection
Zinc-Nickel
Thread form
BSP
Thread Size
G 3"
Max. operation pressure
35 bar
Fastening screws
M 16x50
Weight
2.5 kg
A
G 3"
B
73 mm
C
120.7 mm
D
152 mm
E
69.9 mm
F
136 mm
G
48 mm
H
27 mm
I
34 mm
L
17.5 mm
M
M 16x50
Spare parts & accessories

€10.84/ pieceexcl. VAT

€13.12incl. VAT

594 In stock - Estimated delivery date 09/11/2026