




€65.60/ pieceexcl. VAT
€79.38incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HAVIT |
Series | AFS |
Flange type | SAE BSP pipe threaded flange |
Pressure class | 3000 psi |
SAE flange size | 3.1/2 in |
Material | Steel |
Surface protection | Untreated |
Thread form | BSP |
Thread Size | G 3.1/2" |
Max. operation pressure | 35 bar |
Fastening screws | M 16x50 |
Weight | 2.4 kg |
A | G 3.1/2" |
B | 89 mm |
C | 120.7 mm |
D | 152 mm |
E | 69.9 mm |
F | 136 mm |
G | 48 mm |
H | 27 mm |
I | 34 mm |
L | 17.5 mm |
M | M 16x50 |
€10.84/ pieceexcl. VAT
€13.12incl. VAT
594 In stock - Estimated delivery date 04/11/2026