




€52.90/ pieceexcl. VAT
€64.01incl. VAT
11 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HAVIT |
Series | AFS |
Flange type | SAE BSP pipe threaded flange |
Pressure class | 3000 psi |
SAE flange size | 3 in |
Material | Steel |
Surface protection | Zinc-Nickel |
Thread form | BSP |
Thread Size | G 3" |
Max. operation pressure | 160 bar |
Fastening screws | M 16x50 |
Weight | 2.15 kg |
A | G 3" |
B | 73 mm |
C | 106.4 mm |
D | 134 mm |
E | 61.9 mm |
F | 124 mm |
G | 50 mm |
H | 27 mm |
I | 34 mm |
L | 17.5 mm |
M | M 16x50 |